Ashcroft 1327CM Pressure Gauge Comparator, 5000 psi

Representative image only.
Ashcroft Mfr # 1327CM-S-E – Item # WW-68840-58
Field-portable pressure generation and test systems are ±0.1% accurate
  • Operating pressure to 10,000 psi
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Pressure5000 psi
  • Min Pressure0 psi
  • Calibration MediumSAE 20 weight oil
  • DescriptionPressure Gauge Comparator, 5000 psi
  • Warranty1 Year
1 Year Warranty

Key Features

  • Operating pressure to 10,000 psi
  • 1 year warranty

More About this Item

Hydraulic two-stage pressure gauge comparator has a built-in shuttle valve that allows for rapid pressure increases at low pressures. A single carrying case holds the pump as well as the test gauge provided, a six-inch test gauge, accurate to ±0.1% full-scale. Test gauge provided has temperature compensation which maintains the ±0.1% full-scale accuracy over an operating temperature range of -25 to 125°F. Operating media is standard SAE 20 weight automative/machine oil.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat