Ashcroft 0 to 1000 psi and 0 to 70 kg/cm2 Dual-Scale Gauge, Back Connection

Representative image only.
Ashcroft Mfr # 63-1008-SL-02B-1000#/KSC – Item # WW-68007-29
All 316 stainless steel wetted materials
  • Glycerin-filled for improved readability when vibrations are present
  • True zero indication identifies damaged gauges-increases safety and assures accuracy
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±2% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSI)0
  • Max Pressure (PSI)1000
  • Min Temperature (° F)-50
  • Max Temperature (° F)180
  • Min Temperature (° C)-45
  • Max Temperature (° C)82
  • Liquid FillGlycerin
  • Wetted Materials316 SS
  • Case316 SS
  • Lens MaterialAcrylic
  • Process Connection1/4\" NPT(M), back
  • Unit Of Measurementpsi, kg/cm²
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description0 to 1000 psi and 0 to 70 kg/cm2 Dual-Scale Gauge, Back Connection
  • Warranty1 year
1 Year Warranty

Key Features

  • Glycerin-filled for improved readability when vibrations are present
  • True zero indication identifies damaged gauges-increases safety and assures accuracy
  • 1 year warranty

More About this Item

Gauge construction includes acrylic lens and 316 stainless steel socket, Boudon tube, and case. Welded sealed joints protect against corrosion.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat