ResinTech AF-20-4010 Semiconductor Grade DI Filter Cartridge (20" Slimline)

Representative image only.
ResinTech Mfr # AF-20-4010 – Item # WW-99284-54
Eliminate harmful contaminants and improve drinking water
  • Fits standard POE and POU housings
  • For residential & industrial applications
  • Oversized cartridge for maximum media fill
  • Lot numbered for component traceability
  • Made in the USA!
  • Maximum capacity of 2,640 gallons at 5 ppm
  • Operating flow rate of 0.2 GPM with a maximum flow rate of 0.6 GPM
  • Designed for use with 20" standard length housing
  • 1 year warranty

PRODUCT OPTIONS

₹18,300.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • MediaMBD-10-SC
  • Capacity (Gal)2640
  • Capacity (grains)900
  • Pore size (µm)25
  • Compatible with20\" Standard Housing
  • FunctionRemoval of dissolved salts from water
  • Max Inlet Pressure (PSI)125
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Max Flow Rate (GPH)36
  • Diameter (in)2.5
  • Length (in)20
  • DescriptionHigh Purity Deionization Filter Cartridge, 2.5\" x 20\"
  • Warranty1 year
1 Year Warranty

Key Features

  • Fits standard POE and POU housings
  • For residential & industrial applications
  • Oversized cartridge for maximum media fill
  • Lot numbered for component traceability
  • Made in the USA!
  • Maximum capacity of 2,640 gallons at 5 ppm
  • Operating flow rate of 0.2 GPM with a maximum flow rate of 0.6 GPM
  • Designed for use with 20" standard length housing
  • 1 year warranty

More About this Item

These ResinTech AF-Series filter cartridges are designed to fit standard 10- or 20-inch point-of-use and point-of-entry housings, utilizing a wide variety of medias that eliminate harmful contaminants and improve drinking water. Housings are injection molded and made of high-grade materials.
Cartridges are certified with the WQA Gold Seal, ensuring you receive the highest quality products that meet the strictest manufacturing standards. The WQA Gold Seal program assures that cartridge materials and construction are tested and certified to meet NSF/ANSI certification standards.
Choose from a wide range of filter cartridge options depending on the specific contaminants you need to eliminate.

This mixed bed high capacity media produces resistivity of 14-18 megogm for polishing and demineralization.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat