ResinTech AF-20-3690-BB Fluoride Reduction Filter Cartridge (20" Big Blue)

Representative image only.
ResinTech Mfr # AF-20-3690-BB – Item # WW-99285-54
Eliminate harmful contaminants and improve drinking water
  • Fits standard POE and POU housings
  • For residential & industrial applications
  • Oversized cartridge for maximum media fill
  • Lot numbered for component traceability
  • Made in the USA!
  • Effective at reducing fluoride in water over a wide pH range
  • Maximum capacity of 2,500 gallons
  • Service flow rate of 0.2 GPM
  • Designed for use with 20" standard length housing
  • 1 year warranty

PRODUCT OPTIONS

₹53,600.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • MediaSIR-900
  • Capacity (Gal)2500
  • Pore size (µm)25
  • Compatible with20\" Standard Housing
  • FunctionFluoride Removal
  • Max Inlet Pressure (PSI)125
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Max Flow Rate (GPH)12
  • Diameter (in)4.5
  • Length (in)20
  • DescriptionFluoride Removal Filter Cartridge, 4.5\" x 20\"
  • Warranty1 year
1 Year Warranty

Key Features

  • Fits standard POE and POU housings
  • For residential & industrial applications
  • Oversized cartridge for maximum media fill
  • Lot numbered for component traceability
  • Made in the USA!
  • Effective at reducing fluoride in water over a wide pH range
  • Maximum capacity of 2,500 gallons
  • Service flow rate of 0.2 GPM
  • Designed for use with 20" standard length housing
  • 1 year warranty

More About this Item

These ResinTech AF-Series filter cartridges are designed to fit standard 10- or 20-inch point-of-use and point-of-entry housings, utilizing a wide variety of medias that eliminate harmful contaminants and improve drinking water. Housings are injection molded and made of high-grade materials.
Cartridges are certified with the WQA Gold Seal, ensuring you receive the highest quality products that meet the strictest manufacturing standards. The WQA Gold Seal program assures that cartridge materials and construction are tested and certified to meet NSF/ANSI certification standards.
Choose from a wide range of filter cartridge options depending on the specific contaminants you need to eliminate.

This fluoride removal cartridge features SIR-900 media which is constructed of synthetic aluminum oxide. This media has minimum shrinkage, swelling, and low pressure loss making it physically stable and suitable for use over a wide pH range. The extended surface area and pore distribution of this media allows for the highest possible operating capacity and lowest leakage.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat