ResinTech AF-10-3323 Scale Prevention Filter Cartridge (10" Slimline)

Representative image only.
ResinTech Mfr # AF-10-3323 – Item # WW-99284-12
Eliminate harmful contaminants and improve drinking water
  • Fits standard POE and POU housings
  • For residential & industrial applications
  • Oversized cartridge for maximum media fill
  • Lot numbered for component traceability
  • Made in the USA!
  • Effectively treat scale, corrosion, and iron in water
  • Maximum capacity of 30,000 ppm
  • Service flow rate of 1.0 GPM
  • This cartridge contains 12 oz of loose fill phosphate crystals
  • Designed for use with 10" standard length housing
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MediaLoose Fill Phosphate Crystals
  • Capacity30,000 ppm
  • Pore size (µm)25
  • Compatible with10\" Standard Housing
  • FunctionInhibit rust and scale build up
  • Max Inlet Pressure (PSI)125
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Max Flow Rate (GPH)60
  • Diameter (in)2.5
  • Length (in)10
  • DescriptionPhosphate Filter Cartridge, 12 oz, 2.5\" x 10\"
  • Warranty1 year
1 Year Warranty

Key Features

  • Fits standard POE and POU housings
  • For residential & industrial applications
  • Oversized cartridge for maximum media fill
  • Lot numbered for component traceability
  • Made in the USA!
  • Effectively treat scale, corrosion, and iron in water
  • Maximum capacity of 30,000 ppm
  • Service flow rate of 1.0 GPM
  • This cartridge contains 12 oz of loose fill phosphate crystals
  • Designed for use with 10" standard length housing
  • 1 year warranty

More About this Item

These ResinTech AF-Series filter cartridges are designed to fit standard 10- or 20-inch point-of-use and point-of-entry housings, utilizing a wide variety of medias that eliminate harmful contaminants and improve drinking water. Housings are injection molded and made of high-grade materials.
Cartridges are certified with the WQA Gold Seal, ensuring you receive the highest quality products that meet the strictest manufacturing standards. The WQA Gold Seal program assures that cartridge materials and construction are tested and certified to meet NSF/ANSI certification standards.
Choose from a wide range of filter cartridge options depending on the specific contaminants you need to eliminate.

This phosphate cartridge contains slo melt phosphate crystals that dissolve in water to inhit scale and rust build up. This media also sequesters iron, calcium, and maganese.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat