Argos Technologies PolarSafe® Vertical/Chest Freezer Rack for 96 Deep-Well Microtube Boxes or Boxes w/ 2 1/82" Max H, 9 box capacity

Representative image only.
Argos Technologies Item # WW-04401-22
Conveniently store multiple 96-well microtube boxes or boxes with 2 1/82" max height
  • Included locking rod securely holds boxes in place
  • Easily place and retrieve racks using sturdy dual handles
  • Sturdy corrosion-resistant stainless steel construction for long-term use

SPECS & DESCRIPTION

Specifications & Description

  • Depth (in)3 5/8
  • Height (in)19 15/16
  • Width (in)5 1/2
  • Width (cm)14
  • Depth (cm)9.2
  • Height (cm)50.6
  • Capacity9 boxes

Key Features

  • Included locking rod securely holds boxes in place
  • Easily place and retrieve racks using sturdy dual handles
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature sturdy handles for easy access to your samples in vertical/chest freezers.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat