Argos Technologies PolarSafe® Vertical/Chest Freezer Rack for 25-Place Slide Boxes, 10 box capacity

Representative image only.
Argos Technologies Item # WW-04402-81
Easily place and retrieve racks using sturdy dual handles
  • Accommodates slide boxes measuring up to 5 1/2"L x 3 5/8"W x 1 7/16"H
  • Included locking rods securely hold boxes in place
  • Strudy corrosion-resistant stainless steel construction for long-term use

SPECS & DESCRIPTION

Specifications & Description

  • Height (in)38 19/32
  • Depth (in)6
  • Width (in)3 13/16
  • Height (cm)15.1875
  • Width (cm)9.7
  • Depth (cm)15.2
  • Capacity10 boxes

Key Features

  • Accommodates slide boxes measuring up to 5 1/2"L x 3 5/8"W x 1 7/16"H
  • Included locking rods securely hold boxes in place
  • Strudy corrosion-resistant stainless steel construction for long-term use

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat