Argos Technologies PolarSafe® Upright Freezer Rack for Standard 3" Boxes, 2 x 5 Array

Representative image only.
Argos Technologies Item # WW-04399-18
Get organized for easier retrieval of samples
  • Great for storing standard 3" cardboard, plastic, or metal boxes
  • Designed to fit all major brands of upright freezers
  • Sturdy corrosion-resistant stainless steel construction for long-term use

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)10 15/16
  • Width (in)5 1/2
  • Height (in)15 1/2
  • Height (cm)39.5
  • Length (cm)27.8
  • Width (cm)14
  • Capacity2 x 5 Array

Key Features

  • Great for storing standard 3" cardboard, plastic, or metal boxes
  • Designed to fit all major brands of upright freezers
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors. Drawer racks facilitate access to samples without having to remove the entire rack from the freezer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat