Cole-Parmer CELLROLL Additional Storage Deck for Vertical Extension, Holds 2 Bottles; 1/Ea

Representative image only.
Cole-Parmer Item # WW-13050-20
Customized configuration of CELLROLL increases flexibility and efficiency
  • Enhance performance of your CELLROLL system with modular additions
  • Optimize speed and bottle capacity with these CELLROLL components and accessories
  • CELLROLL system sold separately
  • Holds an additional two bottles
  • 18 month warranty

PRODUCT OPTIONS

₹189,000.00INR / Each
Include CELLROLL System Today
Cole-Parmer® CELLroll Cell Cultivation Systems
1,151,000.00 - ₹1,219,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Number of Bottles Accepted2
  • Min Bottle Diameter (mm)100
  • Max Bottle Diameter (mm)122
  • Max Bottle Length (mm)290
  • Width (in)11 19/32
  • Height (in)6 19/64
  • Depth (in)14 1/5
  • Width (cm)29.5
  • Height (cm)16
  • Depth (cm)36
  • DescriptionAdditional Storage Deck for Vertical Extension
  • Warranty18 months
18 Month Warranty

Includes

storage deck and four vertical connectors.

Key Features

  • Enhance performance of your CELLROLL system with modular additions
  • Optimize speed and bottle capacity with these CELLROLL components and accessories
  • CELLROLL system sold separately
  • Holds an additional two bottles
  • 18 month warranty

More About this Item

The modular design of the CELLROLL cell cultivation system allows scale-up of bottle capacity from 4 to 16 roller bottles. Add additional storage decks to expend vertically or expand horizontally with horizontal storage decks. By using two drive units up to 32 roller bottles can be operated using one control unit only.

Successful growth of cells in roller bottles often relies on optimal rolling speed and therefore the CELLROLL allows fine tuning of the rotation speed. The standard drive unit operates in a speed range from 0.1 to 2 rpm and is adjustable in steps of 0.1 rpm. The faster drive unit rotates the roller bottles with 2 to 6 rpm (adjustable in steps of 0.5 rpm).

The customized configuration of CELLROLL increases flexibility and efficiency of the lab. The CELLROLL cell cultivation systems are sold separately as models 13050-00 and 13050-02.

This deck is stackable, allowing you to hold 2 more bottles in your CELLROLL system

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat