This item is now discontinued. We recommend the following as suggested replacements: WW-04395-36

Argos Technologies PolarSafe® Cardboard Freezer Box, 5 x 5 x 2", Orange; 10/pk

Representative image only.
Argos Technologies Item # WW-24406-86
Five bright colors for quick visual identification
  • Constructed of sturdy, durable cardboard with a moisture-repellent coating
  • Fits most standard stainless steel freezer racks
  • Safely store samples in a secure, organized environment

SPECS & DESCRIPTION

Specifications & Description

  • Tubes Held144
  • Tube Size0.5, 1.5, 2.0 mL
  • ColorOrange
  • Depth (in)5 1/4
  • Height (in)2
  • Width (in)5 1/4
  • DescriptionCardboard Freezer Box, 5 x 5 x 2\", Orange; 10/pk

Key Features

  • Constructed of sturdy, durable cardboard with a moisture-repellent coating
  • Fits most standard stainless steel freezer racks
  • Safely store samples in a secure, organized environment

More About this Item

Colored cardboard freezer boxes let you assign a specific color to a project or worker, making for quick identification. Ample white space and marking area provide plenty of space for labeling. Order cell dividers separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat