Argos Technologies PolarSafe® Cardboard Freezer Box, 5-1/4" x 5-1/4" x 2", with 100-Place Divider; Pack of 10

Representative image only.
Argos Technologies Item # WW-24406-89
Create customized storage box configurations
  • Snug-fitting lid prevents accidental separation if dropped
  • Use in mechanical freezers or liquid nitrogen tanks to –196°C
  • Constructed of sturdy cardboard with moisture-repellent coating
  • Designed with small holes on the bottom to allow for drainage
  • Keep your samples organized with numerical grid
  • Designed to hold 100 tubes with a max outer diameter of 11.5 mm

SPECS & DESCRIPTION

Specifications & Description

  • Tubes Held100
  • Tube Size0.5, 1.5, and 2 mL
  • Max Tube Dimensions11.5 mm dia
  • Lowest Set Temperature (° C)-196
  • ColorWhite
  • Height (in)2
  • Length (in)5 1/4
  • Width (in)5 1/4
  • Width (cm)13.3
  • Height (cm)5.1
  • Length (cm)13.3
  • DescriptionCardboard Freezer Box, 5-1/4\" x 5-1/4\" x 2\", with 100-Place Divider; 10/pk

Key Features

  • Snug-fitting lid prevents accidental separation if dropped
  • Use in mechanical freezers or liquid nitrogen tanks to –196°C
  • Constructed of sturdy cardboard with moisture-repellent coating
  • Designed with small holes on the bottom to allow for drainage
  • Keep your samples organized with numerical grid
  • Designed to hold 100 tubes with a max outer diameter of 11.5 mm

More About this Item

These economical cryo/freezer storage boxes offer excellent low-temperature storage. Moisture-repellent coating protects boxes from effects of liquid nitrogen or condensation.
Choose from a wide range of boxes and dividers to accommodate tubes from 0.5 to 50 mL. Boxes can be ordered with dividers for a complete box configuration or without dividers to customize your storage needs. The wide range of dividers can hold from 16 to 196 tubes with diameters from 8 to 33.5 mm.
Order additional and replacement cell dividers separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat