Analytik Jena UV bench lamp; 40 watts, 254 nm, 230 VAC/50 Hz

Representative image only.
Analytik Jena Mfr # 95-0043-08 – Item # WW-97605-35
Reliable sterilization and inspection for applications in hospitals, laboratories, and pharmaceutical companies
  • Provides an effective tool for sterilization and sanitation control
  • 230 VAC operation
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)5
  • Height (InchShort)6 1/2
  • Depth (in)51 3/4
  • Width (cm)12.7
  • Height (cm)16.5
  • Depth (cm)131.4
  • Power (VAC)230
  • Power (watts)40
  • Power (Hz)50
  • DescriptionUV bench lamp; 40 watts, 254 nm, 230 VAC/50 Hz
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Includes

Two tubes, brackets for wall or ceiling mounting, and 7 ft (2.1 m) three-wire cord.

Key Features

  • Provides an effective tool for sterilization and sanitation control
  • 230 VAC operation
  • 1 year warranty

More About this Item

These 40 watt ultraviolet bench lamps are designed to flood an area of 300 ft² (27.8 m²) at 12 ft (3.6 m).

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat