Analytik Jena 95007202 Chromato-Vue C-10P Mini UV Viewing Cabinet for 6-Watt Portable Lamp

Representative image only.
Analytik Jena Mfr # 95-0072-02 – Item # WW-97604-02
Special contrast filter eliminates "blue haze" Models available for use in the lab or field
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)10 1/2
  • Height (InchShort)12
  • Depth (in)9
  • Width (cm)26.7
  • Height (cm)30.5
  • Depth (cm)22.9
  • Power (watts)6
  • DescriptionChromato-Vue C-10P Mini UV Viewing Cabinet for 6-Watt Portable Lamp
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Use these economical viewing cabinets for gels and TLC plates in quality control, industrial, scientific, and viewing materials in lapidary applications. A special contrast control filter absorbs UV energy to protect your eyes and eliminate the "blue haze" often associated with UV viewing.
Removable bottom panel allows you to position cabinet over large or bulky samples or over a transilluminator. Cabinets include a lightweight curtain to block ambient light. Soft rubber viewport makes viewing comfortable. Cabinets measure 10-1/2"W x 12"H x 9"D. Shpg wt 4.0 lb (1.9 kg).

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat