Alnor AirGard® 405-D Fume Hood Monitor, 70 to 250 ft/min

Representative image only.
Alnor Mfr # 405-D – Item # WW-33556-00
Easily monitor laboratory fume hoods for unsafe conditions
  • Multiple alarms provide audible and visual warnings
  • Easy to install on existing fume hoods
  • Simple to operate
  • Measurement range is 70-250 fpm (0.35-1.27 m/s)
  • Accuracy 5% of set point
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Exterior Width (in)3.125
  • Exterior Height (in)6
  • Exterior Depth (in)1.875
  • Power (VAC)115
  • Alarm Range (ft/min)70 to 250
  • Alarm Delay (Sec)10
  • DescriptionTSI Fume Hood Monitor, 70 to 250 ft/min Range
Two year warrantyConformite Europeenne

Includes

Mounting kit and power supper (CE approved).

Key Features

  • Multiple alarms provide audible and visual warnings
  • Easy to install on existing fume hoods
  • Simple to operate
  • Measurement range is 70-250 fpm (0.35-1.27 m/s)
  • Accuracy 5% of set point
  • 2 year warranty

More About this Item

There flume hood airflow monitors allow you to check for safe levels of airflow in laboratory fume hoods. Ideal of use in measuring and reporting exhaust flow in many critical or controlled indoor environments. The monitors meet the requirements of ANSI Z9.5-2003, NFPA 45-2004, SEFA 1.2-2002, and NSF 49-2002.

Model 405-D is a low-cost, easy-to-calibrate monitor featuring a low flow set point and audible/visual alarm with relay output. Surface-mounted design easily retrofits to existing hoods.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat