This item is now discontinued. We recommend the following as suggested replacements: WW-63525-50

All-in-One Rotating Personal Organizer, Small; 10" x 10"; 1/Pk

Representative image only.
Item # WW-63525-62
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • ColorWhite
  • Exterior Width (in)10
  • Exterior Height (in)4 1/4
  • Exterior Length (in)10
  • Exterior Width (cm)25.4
  • Exterior Height (cm)10.795
  • Exterior Length (cm)25.4
  • DescriptionAll-in-One Rotating Personal Organizer, Small; 10\" x 10\"; 1/Pk
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Keep all of you personal equipment and supplies in this easy-to-use, durable, rotating organizer. Designed to hold bottles, glove boxes, wipes, pens, calculators, tools, and much more.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat