Airfiltronix HS-5000S Ductless Fume Hood, 110 VAC

Representative image only.
Airfiltronix Mfr # HS-5000S – Item # WW-33705-06
Filter options let you customize your application
  • Large, fully visible and easily accessible workspace
  • Blower rated to 530 cfm
  • Optional interior LED light strip provides bright illumination
  • 1 year warranty

PRODUCT OPTIONS

₹791,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)30
  • Blower TypeStandard
  • Exterior Width (in)30
  • Exterior Height (in)33
  • Exterior Depth (in)23.5
  • Interior Width (in)28.5
  • Interior Height (in)15
  • Interior Depth (in)20
  • Power (VAC)110
  • Power (Hz)50/60
  • Exhaust Volume (CFM)530
  • Shipping Weight (lbs)82
  • Shipping Weight (kg)37
  • DescriptionDuctless Fume Hood, 110 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • Large, fully visible and easily accessible workspace
  • Blower rated to 530 cfm
  • Optional interior LED light strip provides bright illumination
  • 1 year warranty

More About this Item

Designed for use in pathology procedures, drug and chemical compounding, and asbestos testing, these self-contained workstations protect you from harmful fumes and particulates. Polyethylene work surface resists most acids and is easy to clean; it measures 1/2" (1.3 cm) thick. Back baffle provides horizontal linear air flow with low turbulence. Angled clear polycarbonate shield over the large work area provides full visibility and is hinged for easy access to instruments or containers inside workstation. Face velocity is adjustable via front control knob for quiet and efficient operation. Total weight is only 82 lb (37 kg), which makes the workstation easy to move to other areas of your laboratory.

Workstations accommodate five different filters in any combination up to a 7" (17.9 cm) thickness. For particulate removal, order a prefilter for 60% efficient removal of particulates down to 5 µm and a HEPA filter for 99.99% efficiency down to 0.3 µm. Select a fume filter for your specific application—charcoal filter (for odor removal), formaldehyde filter, or ammonia gas filter. For help selecting the proper filter, contact an Application Specialist.

LED light strip with separate on/off switch (33705-39) must be purchased separately.

Models 33705-02 and -04 have a 7" x 7" (17.9 x 17.9 cm) cutout in the acrylic panel for a stereo microscope. Workstations measure 30"W x 33"H x 23 1/2"D (76.2 x 83.8 x 59.7 cm) overall with blower; work area measures 28 1/2"W x 15"H x 20"D (72.4 x 38.1 x 50.8 cm). Other custom sizes are available; contact an Application Specialist for more information.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat