Airfiltronix BE-1 Balance Enclosure, acrylic, 230 VAC

Representative image only.
Airfiltronix Mfr # BE-1 230V – Item # WW-44011-05
  • Protects you from dust, particulates, and organic vapor
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)30
  • Blower TypeStandard
  • Exterior Width (in)30
  • Exterior Height (in)34.5
  • Exterior Depth (in)22
  • Interior Width (in)28
  • Interior Height (in)19
  • Interior Depth (in)21
  • Power (VAC)230
  • DescriptionBE-1 Balance Enclosure, acrylic, 230 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • Protects you from dust, particulates, and organic vapor
  • 1 year warranty

More About this Item

Variable-speed blower allows continuous adjustment of airflow and face velocity. Front hinged panel is constructed of clear polycarbonate and allows esy access to work area. Order the optional fluorescent light kit if additional lighting is needed. Optional audible alarms notify you in the event of an airflow failure or a blocked filter.

Shipping weight: 80 lb (36.3 kg)

Supplied HEPA filter removes particles down to 0.3 microns at 99.99% efficiency. When working with large particulate samples, purchase a prefilter to prevent premature clogging of the HEPA filter. Optional carbon filters are available for the adsorption of specific vapors; order separately. Units include a 6-ft power cord with three-prong plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat