Air Impurities Removal Systems SP-400-DD Extract-All Portable Downdraft Air Cleaning System, 120 VAC

Representative image only.
Air Impurities Removal Systems Mfr # SP-400-DD – Item # WW-33704-01
  • Four-stage filtration
  • Standard spark trap
  • Large, grated 20” x 20” (50.8 x 50.8 cm) downdraft working surface
  • 200 ft/min downdraft capture velocity
  • Highly efficient, yet low-cost replacement filters
  • Convenient handle and casters provide easy mobility
  • Quiet operation
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Exterior Height (in)36
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionExtract-All Portable Downdraft Air Cleaning System, 120 VAC
  • Warranty3 Years
3 Year Warranty

Key Features

  • Four-stage filtration
  • Standard spark trap
  • Large, grated 20” x 20” (50.8 x 50.8 cm) downdraft working surface
  • 200 ft/min downdraft capture velocity
  • Highly efficient, yet low-cost replacement filters
  • Convenient handle and casters provide easy mobility
  • Quiet operation
  • 3 year warranty

More About this Item

Portable downdraft air cleaning system effectively removes smoke, dust, fumes, and other harmful airborne contaminants created by welding, grinding, and a wide variety of industrial and other applications. System pulls contaminated air down directly into filtered enclosure — removing the contaminants before they enter user''s breathing area. Unit also features removable side and back shields that surround the working surface.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat