AEMC MX57EX True RMS Intrinsically Safe Digital Multimeter

Representative image only.
AEMC Mfr # 2130.66 – Item # WW-20004-69
Intrinsically safe multimeter for use in dangerous or explosive atmospheres
  • ATEX 6005X, EEx ib group I, IIc and temperature class T6 assigned specifications
  • Logic signal measurement and ADP input
  • MIN/MAX/AVG functions
  • Bargraph with zoom (x5) and center zero
  • Rugged design - IP67 rating
  • Protection by 500mA intrinsic safety fuse for the current range

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.5
  • DC Max (Volts)1000
  • DC Min (amps)0.0005
  • DC Max (amps)0.5
  • AC Min (Volts)0.5
  • AC Max (Volts)1000
  • AC Min (amps)0.005
  • AC Max (amps)0.5
  • Resistance Max (Ω)500
  • Resistance Min (KΩ)5
  • Resistance Max (KΩ)500
  • Resistance Min (MΩ)5
  • Resistance Max (MΩ)50
  • Frequency Min (Hz)0.62
  • Frequency Max (KHz)500
  • Continuity10 to 20Ω
  • Diode Tester0 to 2V
  • DescriptionTrue RMS Intrinsically Safe Digital Multimeter

Key Features

  • ATEX 6005X, EEx ib group I, IIc and temperature class T6 assigned specifications
  • Logic signal measurement and ADP input
  • MIN/MAX/AVG functions
  • Bargraph with zoom (x5) and center zero
  • Rugged design - IP67 rating
  • Protection by 500mA intrinsic safety fuse for the current range

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat