This item is now discontinued. We recommend the following as suggested replacements: WW-98766-87

Supco L205 Environmental Meter/Vane Anemometer

Representative image only.
Supco Mfr # EM5 – Item # WW-30030-00
Get complete information for real-time enviromental conditions all from one meter!
  • Measures air velocity (fpm) and air volume (cfm)
  • Measures temperature (°F/°C) and humidityMeasures light (Lux)
  • Measures sound in dB
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max RH (%)100
  • Min RH (%)0
  • RH Resolution0.1% RH
  • Width (in)3 1/2
  • Height (in)2
  • Length (in)11
  • DescriptionEnvironmental Meter/Vane Anemometer
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Measures air velocity (fpm) and air volume (cfm)
  • Measures temperature (°F/°C) and humidityMeasures light (Lux)
  • Measures sound in dB
  • 1 year warranty

More About this Item

The EM5 combines the measurement of five critical environmental parameters, namely air velocity and volume, temperature, humidity, light, and sound. Included with the EM5 is a tripod which allows you to set the unit in place so measurements of each enviromental factor can be taken with precise accuracy from a fixed location.

This unit is perfect for HVAC applications. it lets you identify airflow and air balancing problems, measure temperature for air cooling and heating systems, analyze lighting and light levels in public places, and detect damaging sound levels.

The unit features a easy-to-read backlit LCD, readout in standard or metric units, min/max/avg/DIF modes, data hold, auto-ranging, auto power off, and low-battery indication.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat