AEMC 6555 Digital Megohmmeter, 15 kV (1000 V CAT IV; IEC 61010-1 and IEC 61557)

Representative image only.
AEMC Mfr # 2130.31 – Item # WW-20043-52
Wide test range for additional application flexibility
  • Wide measurement range from 10 kΩ to 30 TΩ;
  • Fixed or programmable test voltage from 40 V to 10/15 kV
  • 5 mA charging current
  • Large backlit LCD screen with digital display, bargraph and R(t)+u(t), i(t), and i(u) graphs
  • Automatic calculation of DAR / PI / DD /▲R (ppm/V) ratios
  • Multiple test modes: voltage ramp and step with burning, early break, and I-limit modes
  • 3 tiers to optimize measurement stability
  • Calculation of R at a reference temperature
  • Storage of 80,000 measurements and real-time clock
  • Optically-isolated USB communication for data transfer to PC and report generation with included DataView® software
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Voltage Range (Voltage)500V:10kΩ-2000GΩ/2TΩ; 1000V:10kΩ-4000GΩ/4TΩ; 2500V:10kΩ-10000GΩ/10TΩ; 5000V:10kΩ-15000GΩ/15TΩ; 10000V:10kΩ-25000GΩ/25TΩ; 15000V:10kΩ-30000GΩ/30
  • Capacitance Range0.001 to 9999 μF or 10.00 to 49.99 μF
  • Data LoggingOptically-isolated port for USB and RS232 links
  • Memory256 recordings, 80,000 points: R, U, I and date
  • Compliance1000 V CAT IV; IEC 61010-1 and IEC 61557
  • Battery Type (VAC)Rechargeable NiMH battery
  • Length (in)13 3/8
  • Height (in)7 7/8
  • Depth (in)11 3/4
  • Height (cm)20
  • Width (cm)24
  • Depth (cm)30
  • DescriptionDigital Megohmmeter, 15 kV (1000 V CAT IV; IEC 61010-1 and IEC 61557)
  • Warranty1 Year
1 Year WarrantyIP54 Rated

Key Features

  • Wide measurement range from 10 kΩ to 30 TΩ;
  • Fixed or programmable test voltage from 40 V to 10/15 kV
  • 5 mA charging current
  • Large backlit LCD screen with digital display, bargraph and R(t)+u(t), i(t), and i(u) graphs
  • Automatic calculation of DAR / PI / DD /▲R (ppm/V) ratios
  • Multiple test modes: voltage ramp and step with burning, early break, and I-limit modes
  • 3 tiers to optimize measurement stability
  • Calculation of R at a reference temperature
  • Storage of 80,000 measurements and real-time clock
  • Optically-isolated USB communication for data transfer to PC and report generation with included DataView® software
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat