AEMC 6472-kit500 3 and 4-Point Multi-Function Ground Tester Kit, 500 Ft

Representative image only.
AEMC Mfr # 2135.54 – Item # WW-20033-85
Measure ground resistance , soil resistivity, and bonding resistance with one instrument
  • 4-Pole (4-Point) Fall-of-Potential measurement for very low resistance measurements with manual or automatic frequency selection and automatic lead compensation
  • 3-Point Fall-of-Potential measurement
  • 3-Point earth coupling measurement
  • Manual or automatic frequency scan from 40 to 513Hz for test accuracy in electrically noisy environments
  • Earth coupling testing
  • Selectable test voltage 16 or 32V up to 250mA test current
  • 4-Point soil resistivity measurement with automatic calculation of Rho and user selection of Wenner or Schlumberger test method
  • 2- and 4-Wire DC resistance measurement (Bond testing) with automatic polarity reversal
  • Ground Resistance with 2 clamps (no auxiliary rods)
  • Ground Resistance of Pylons with the GroundFlex® Adapter Model 6474 and GroundFlex® sensors allow the system to measure leakage current and ground resistance of tower legs without disconnecting the overhead ground conductor.
  • Includes DataView® software for data storage, real-time display, analysis, report generation and system configuration
  • Auto-off power management
  • Automatic recognition of all electrode connections and their resistance value
  • Stores up to 512 complete test results in internal memory
  • Optically isolated USB communication
  • Rechargeable NiMH batteries from wall charger or vehicle power
  • Rugged dustproof and rainproof field
  • 1 year warranty

Call For Price

₹27,000.00 - ₹33,700.00INR / Each

for an additional
₹27,000.00INR / Each
for an additional
₹33,700.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • DC Voltage Range (Voltage)0.1 to 65.0 at up to 450 Hz
  • Min Resistance (ohms)0.01
  • Max Resistance (ohms)500
  • 3-Point Measurement Range0.01Ω to 99.99kΩ
  • 3-Point Measurement Resolution0.01Ω to 100Ω
  • 3-Point Measurement Test Current (mA)Up to 250mA
  • 3-Point Measurement Test Voltage (Voltage)Nominal 16 or 32VRMS user selectable
  • 4-Point Measure Soil Resistivity Range0.01Ω to 99.99kΩ
  • 4-Point Measure Soil Resistivity Resolution0.01Ω to 100Ω
  • 4-Point Measure Soil Resistivity Test MethodWenner or Schlumberger selectable with automatic calculation of test results in Ω-meters, Ω-cm or Ω-feet
  • 4-Point Measure Soil Resistivity Test Voltage (Voltage)16 or 32, user selectable
  • 4-Point Measure Soil Resistivity FrequencyFrom 41 to 128 Hz selectable
  • External Voltage Measurement Accuracy2% of Reading + 3cts
  • Min Temperature (° F)14
  • Max Temperature (° F)122
  • Min Temperature (° C)-10
  • Max Temperature (° C)50
  • Data Logging512 test results through optically isolated USB
  • DisplayLCD
  • ComplianceEN 61010-1 50V Cat IV, Pollution Degree 2
  • Battery Type (VAC)1 NiMH (included)
  • Length (in)10 45/64
  • Height (in)5 1/8
  • Description3 and 4-Point Multi-Function Ground Tester Kit, 500 Ft
  • Warranty1 Year
1 Year Warranty

Key Features

  • 4-Pole (4-Point) Fall-of-Potential measurement for very low resistance measurements with manual or automatic frequency selection and automatic lead compensation
  • 3-Point Fall-of-Potential measurement
  • 3-Point earth coupling measurement
  • Manual or automatic frequency scan from 40 to 513Hz for test accuracy in electrically noisy environments
  • Earth coupling testing
  • Selectable test voltage 16 or 32V up to 250mA test current
  • 4-Point soil resistivity measurement with automatic calculation of Rho and user selection of Wenner or Schlumberger test method
  • 2- and 4-Wire DC resistance measurement (Bond testing) with automatic polarity reversal
  • Ground Resistance with 2 clamps (no auxiliary rods)
  • Ground Resistance of Pylons with the GroundFlex® Adapter Model 6474 and GroundFlex® sensors allow the system to measure leakage current and ground resistance of tower legs without disconnecting the overhead ground conductor.
  • Includes DataView® software for data storage, real-time display, analysis, report generation and system configuration
  • Auto-off power management
  • Automatic recognition of all electrode connections and their resistance value
  • Stores up to 512 complete test results in internal memory
  • Optically isolated USB communication
  • Rechargeable NiMH batteries from wall charger or vehicle power
  • Rugged dustproof and rainproof field
  • 1 year warranty

More About this Item

The Digital Ground Resistance Tester Model 6472 is a portable measurement instrument designed to measure Bond Resistance, Ground Resistance (with and without clamps), Soil Resistivity, Earth Coupling, Step & Touch Potential.
When used in combination with the GroundFlex® Adapter Model 6474 (factory supplied product only), Power Transmission Tower and Tower Leg Ground Resistance testing is also available.
The Model 6472 measures from 0.01 to 99.99kÙ and is auto-ranging, automatically seeking out the optimum measurement range, test frequency and test current. The adjustable test frequency (either manual or automatic) from 40 to 5078Hz test voltage provides rejection of high levels of interference, allowing it to be used under difficult conditions such as the presence of high stray currents that normally affect accuracy.
Up to 512 test results can be stored in internal memory for later recall to the display or downloaded to a PC using DataView® software (included) for Automatic Report Generation, Automatic Fall-of-Potential Plot Generation, Frequency/Resistance Plots and much more.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat