AEMC 6292 Micro-ohmmeter, 200 A (backlit display)

Representative image only.
AEMC Mfr # 2129.83 – Item # WW-20047-50
State-of-the-art signal amplification guarantees measurement accuracy
  • Advanced cooling system improves the number and duration of sequential tests that can be performed
  • Programmable and manual test current selection from 5 to 200 A for quick setup and operation
  • Perform tests normally or with both sides of the switchgear connected to the ground for added flexibility
  • Direct printout via USB using DataView® software and PC for easy data analysis
  • Rugged and water resistant for challenging environments—IP54 rating with closed lid
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Current Range (mA)5 to 200 A (true DC)
  • Min Resistance (ohms)1
  • MemoryStores up to 8000 measurements
  • Displaybacklit display
  • Power (VAC)100 to 240
  • Power (Hz)60
  • DescriptionMicro-ohmmeter, 200 A (backlit display)
  • Warranty1 Year
1 Year WarrantyIP54 Rated

Key Features

  • Advanced cooling system improves the number and duration of sequential tests that can be performed
  • Programmable and manual test current selection from 5 to 200 A for quick setup and operation
  • Perform tests normally or with both sides of the switchgear connected to the ground for added flexibility
  • Direct printout via USB using DataView® software and PC for easy data analysis
  • Rugged and water resistant for challenging environments—IP54 rating with closed lid
  • 1 year warranty

More About this Item

This high-current micro-ohmmeter quickly and accurately measures very low contact resistances on high-voltage circuit breakers, switches, busbars, and other locations. The portable, lightweight unit incorporates optimized filters and protection, allowing you to take measurements in electrical substations. The four-terminal Kelvin-type measurement method eliminates errors caused by test leads and their contact resistances.

Backlit LCD displays resistance readings with up to 4.5-digit resolution. Test currents are user adjustable and shown on the display. Additional features include internal memory that stores up to 8000 readings and a USB interface for downloading values to a PC with included DataView software.

Rugged, water-resistant unit is designed for testing circuit breaker contact resistance, airframe bonding, rail bonding, pipeline bonding, and more.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat