AEMC 4620KIT-300FT Kit-300 ft Ground Resistance Test Kit

Representative image only.
AEMC Mfr # 2135.2 – Item # WW-20015-04
Easy-to-operate: connect, press and read
  • Measures soil resistivity (4-Point) method
  • Measures ground resistance (2- and 3-Point) Fall-of-Potential method
  • Step voltage tests and touch potential measurements
  • Auto-Ranging: automatically selects the optimum range
  • Designed to reject high levels of noise interference
  • Measures soil resistivity (4-Point) method
  • Measures ground resistance (2- and 3-Point) Fall-of-Potential method
  • Step voltage tests and touch potential measurements
  • Auto-Ranging: automatically selects the optimum range
  • Designed to reject high levels of noise interference
  • Extremely simple to operate: connect - press - read
  • LED on faceplate informs operator of high input noise, high auxiliary rod resistance and fault connections
  • Battery powered
  • Rugged, dustproof and rainproof field case
  • Can also be used for continuity tests on bonding
  • Color-coded terminals
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Current Range (mA)10mA, 1mA, 0.1mA
  • AC Voltage Accuracy±2% of Reading ±1ct or 3ct
  • Max Resistance (ohms)2000
  • Resistance Resolution10mΩ, 100mΩ, 1Ω
  • Humidity10 to 90% RH with batteries remvoved
  • Min Temperature (° F)14
  • Max Temperature (° F)131
  • Min Temperature (° C)-10
  • Max Temperature (° C)55
  • Display3.5 digit LCD
  • ComplianceEN 61010-1, Cat. III, Pollution Degree 2
  • Battery Type (VAC)Eight C batteries
  • Length (in)10 51/64
  • Height (in)5
  • DescriptionKit-300 ft Ground Resistance Test Kit
  • Warranty1 Year
1 Year Warranty

Key Features

  • Measures soil resistivity (4-Point) method
  • Measures ground resistance (2- and 3-Point) Fall-of-Potential method
  • Step voltage tests and touch potential measurements
  • Auto-Ranging: automatically selects the optimum range
  • Designed to reject high levels of noise interference
  • Measures soil resistivity (4-Point) method
  • Measures ground resistance (2- and 3-Point) Fall-of-Potential method
  • Step voltage tests and touch potential measurements
  • Auto-Ranging: automatically selects the optimum range
  • Designed to reject high levels of noise interference
  • Extremely simple to operate: connect - press - read
  • LED on faceplate informs operator of high input noise, high auxiliary rod resistance and fault connections
  • Battery powered
  • Rugged, dustproof and rainproof field case
  • Can also be used for continuity tests on bonding
  • Color-coded terminals
  • 1 year warranty

More About this Item

LED on faceplate informs operator of high input noise, high auxiliary rod resistance and fault connections. Rugged, dustproof and rainproof field case. Can also be used for continuity tests on bonding.

2135.36 Test Kit for 4-point testing includes Meter, battery, AC power cord, two 300 ft color-coded leads on spools (red and blue), two 100 ft color-coded leads (green and black), four 14.5" T-shaped auxiliary ground electrodes, one set of five fork terminals, 100 ft tape measure and carrying bag.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat