AEMC 3640 Digital Ground Resistance Digital Ground Resistance Tester

Representative image only.
AEMC Mfr # 3640 – Item # WW-20024-09
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Current Range (mA)10
  • AC Voltage Accuracy±5% of Reading + 0.1% of galvanometer scale length
  • Min Resistance (ohms)0.5
  • Max Resistance (ohms)1000
  • Resistance Resolution10mΩ
  • Humidity20 to 90 % maximum
  • Min Temperature (° F)14
  • Max Temperature (° F)131
  • Min Temperature (° C)-10
  • Max Temperature (° C)55
  • DisplayAnalog
  • ComplianceEN 61010-1, Cat. III, Pollution Degree 2, 24V; Emission: EN 50081-1; Immunity: EN 50082-1
  • Battery Type (VAC)Eight AA batteries
  • Height (in)5 13/32
  • Width (in)8 45/64
  • Depth (in)5 29/32
  • DescriptionDigital Ground Resistance Digital Ground Resistance Tester
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

FEATURES

  • Measures soil resistivity (4-point) (Model AE211494)
  • Measures ground resistance (2 and 3 point) fall of potential method
  • Large analog display (Model AE211490)
  • Large LCD digital display (Models AE211492 and AE211494)
  • Designed to reject high levels of noise and interference
  • Auto-ranging: automatically selects the optimum range (Models AE211492 and AE211494))
  • Battery powered
  • Extremely simple to operate: connect - press - read
  • Indicator error lights
  • Rugged dustproof and rainproof case
  • Color-coded terminals and lead identification



Model AE211495 Kit includes: meter, one 16 ft color-coded lead, two 100 ft color-coded leads, two 300 ft leads on reels, four 16" auxiliary ground electrodes, soft carrying case, batteries and user manual.

Model AE211493 Kit includes meter, one 16 ft lead, two 150 ft leads on reels with wind-up handles, two 16" auxiliary ground electrods, soft carrying case, batteries and user manual.

Model AE211494Kit includes meter, one 16 ft lead, two 150 ft leads on reels with wind-up handles, two 16" auxiliary ground electrods, soft carrying case, batteries and user manual.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat