AEMC 2126.82 Flexible Current Probe, 300/3000A, 10 inch, 10mV/1mV/A

Representative image only.
AEMC Mfr # 2126.82 – Item # WW-20035-66
  • Measures from 0.5 Arms to 3000 Arms
  • Accuracy 1% of Reading ±0.2A
  • TRMS measurements when connected to a TRMS instrument
  • No core saturation or damage if overloaded
  • Overrange LED for measurement circuitry
  • EN 61010; 1000V CAT III; 600V CAT IV; CE Mark
  • 20kHz frequency response
  • Low phase shift for power measurements
  • Insensitive to DC, measures only AC component on DC + AC signals
  • Excellent linearity
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Safety RatingCAT III 1000V, CAT IV 600V, EN 61010-1
  • DescriptionFlexible Current Probe, 300/3000A, 10 inch, 10mV/1mV/A
  • Warranty1 Year
1 Year Warranty

Key Features

  • Measures from 0.5 Arms to 3000 Arms
  • Accuracy 1% of Reading ±0.2A
  • TRMS measurements when connected to a TRMS instrument
  • No core saturation or damage if overloaded
  • Overrange LED for measurement circuitry
  • EN 61010; 1000V CAT III; 600V CAT IV; CE Mark
  • 20kHz frequency response
  • Low phase shift for power measurements
  • Insensitive to DC, measures only AC component on DC + AC signals
  • Excellent linearity
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat