Advantec N088R25X100MM Extraction Thimbles, Quartz Fiber, 25 mm ID x 100 mm H; 25/pack

Representative image only.
Advantec Mfr # N088R25X29X100MM – Item # WW-29821-32
Seamless, high-purity filters for extraction and air monitoring
  • Collection efficiency is 99.95%
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialQuartz Microfiber
  • Diameter (mm)25
  • Diameter (cm)2.5
  • Height (mm)100
  • Thickness (µm)2.2
  • Thickness (mm)2200
  • DescriptionExtraction Thimbles, Quartz Fiber, 25 mm ID x 100 mm H; 25/pack
  • Warranty1 year
1 Year Warranty

Key Features

  • Collection efficiency is 99.95%
  • 1 year warranty

More About this Item

Thimble filters are used in soxhlet apparatus for dust sampling and for extracting soluble components using organic solvents.

Quartz Fiber Thimbles are tapered for ease in loading into stack samplers. Heat resistant up to 1832°F (1000°C). Thickness is 2.2 mm.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat