Advantec N086R30X80MM 86R Extraction Thimbles, Glass Fiber, 30 mm ID x 80 mm H; 25/pack

Representative image only.
Advantec Mfr # N086R30X34X80MM – Item # WW-29821-24
Seamless, high-purity filters for extraction and air monitoring
  • Collection efficiency is 99.95%
  • 1 year warranty

PRODUCT OPTIONS

₹17,600.00INR / Pkg of 25

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass Fiber
  • Diameter (mm)30
  • Diameter (cm)3
  • Height (mm)80
  • Thickness (µm)1.6
  • Thickness (mm)1600
  • Description86R Extraction Thimbles, Glass Fiber, 30 mm ID x 80 mm H; 25/pack
  • Warranty1 year
1 Year Warranty

Key Features

  • Collection efficiency is 99.95%
  • 1 year warranty

More About this Item

Thimble filters are used in soxhlet apparatus for dust sampling and for extracting soluble components using organic solvents.
Glass fiber thimbles of borosilicate glass are acid washed for minimum trace metal content. They are acid resistant (except hydrofluoric) and ideal for high temperature extractions up to 932°F (500°C). Thickness is 1.6 mm.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat