Advantec N0715.0CM Grade 7 Ashless Quantitative Filters, 5-10 um, 15 cm; 100/Pk

Representative image only.
Advantec Mfr # N0715.0CM – Item # WW-81051-86
Manufactured to exacting standards for uniform performance
  • Highest purity for retaining medium particles (5 to 10 m), precise gravimetric analysis
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialAlpha Cotton Cellulose
  • Diameter (mm)150
  • Diameter (cm)15
  • Thickness (µm)0.18
  • Thickness (mm)180
  • Weight (g/m²)87
  • Flow Time (seconds)200
  • Absorption Speed (cm)7
  • Wet Strength (cm H₂O)12
  • DescriptionGrade 7 Ashless Quantitative Filters, 5-10 um, 15 cm; 100/Pk
  • Warranty1 year
1 Year Warranty

Key Features

  • Highest purity for retaining medium particles (5 to 10 m), precise gravimetric analysis
  • 1 year warranty

More About this Item

Ideal for gravimetric analysis and environmental monitoring. These papers are made of the highest quality alpha cotton cellulose with low ash content. Sold in packs of 100.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat