Advantec 341200 Stirred Cell; 62mm dia; 200 mL cell capacity; Clear Polycarbonate

Representative image only.
Advantec Mfr # 341200 – Item # WW-02910-82
Increase membrane life and speed sample processing
  • Pressurized air from an external source (70 psi/4.8 bar max) filters sample through the membrane
  • Use cells with cellulose membranes on or ultrafiltration discs
  • Magnetic stir rod/bar are mounted to cell top cap and are preset to clear membrane surface
  • Samples do not touch any metal surfaces
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir MaterialClear polycarbonate
  • Membrane Diameter (mm)62
  • Filtration Area (cm²)27
  • Cell Volume (mL)200
  • Min Recoverable Volume (mL)4.5
  • Downstream Hold-Up Volume (mL)9.1
  • Diameter (in)3.25
  • Height (in)7 1/2
  • Diameter (cm)8.2
  • Height (cm)19
  • DescriptionStirred Cell; 62mm dia; 200 mL cell capacity; Clear Polycarbonate
  • Warranty1 year
1 Year Warranty

Key Features

  • Pressurized air from an external source (70 psi/4.8 bar max) filters sample through the membrane
  • Use cells with cellulose membranes on or ultrafiltration discs
  • Magnetic stir rod/bar are mounted to cell top cap and are preset to clear membrane surface
  • Samples do not touch any metal surfaces
  • 1 year warranty

More About this Item

Use stirred cells for dewatering and concentrating proteins and other biological samples with ultrafiltration membranes. They are also recommended for cellulose membrane filtration of fluids with heavy particle burden. Cells include a preset safety relief valve for pressure buildup, a 1/2" NPT(M) cell cap connection, adapters, and pressure tubing. Top cap can be removed on the 25-, 43-, and 62-mm models to load sample. All cells have polyacetal end caps and stir rod, PTFE stir bar, polypropylene support screen, and silicone O-ring.


REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat