Advantec 30NP022AN Syringe Filters, 0.22 um Nylon, 30 mm; 100/Pk

Representative image only.
Advantec Mfr # 30NP022AN – Item # WW-81054-52
Housings are specifically designed to minimize sample holdup and maximize recovery
  • Non-pigmented acrylic or polypropylene (PP) housings feature integral filter sealing to avoid the risk of contamination from pigments and adhesives
  • Each filter is clearly marked with membrane pore size
  • Housings have standard luer connectors; 50-mm filters feature 7 to 13.5 mm hose barb connectors
  • 1 year warranty

PRODUCT OPTIONS

₹79,100.00INR / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialNylon
  • Pore Size (µm)0.22
  • Membrane Diameter (mm)30
  • Housing MaterialPolypropylene (PP)
  • Sample Volume (mL)<120 mL
  • Retention Volume (mL)<0.1
  • Filtration Area (cm²)4.8
  • Max Pressure (PSI)127
  • Max Pressure (bar)8.8
  • Max Operating Temperature (° F)356
  • Max Operating Temperature (° C)180
  • DescriptionSyringe Filters, 0.22 um Nylon, 30 mm; 100/Pk
  • Warranty1 year
1 Year Warranty

Key Features

  • Non-pigmented acrylic or polypropylene (PP) housings feature integral filter sealing to avoid the risk of contamination from pigments and adhesives
  • Each filter is clearly marked with membrane pore size
  • Housings have standard luer connectors; 50-mm filters feature 7 to 13.5 mm hose barb connectors
  • 1 year warranty

More About this Item

Nylon Filters are strong hydrophilic filters compatible with aqueous and alcoholic solutions and most HPLC solvents. They offer minimal extractables and high binding capacity for proteins, DNA, and RNA.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat