Advantec 302200 316 SS Pressure Filtration Holder for 142 mm Membranes

Representative image only.
Advantec Mfr # 302200 – Item # WW-29900-05
Stainless steel type 304 or 316 minimizes resistance and maximizes flow rate
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • Filter Diameter (mm)142
  • Prefilter Diameter (mm)124
  • Filtration Area (cm²)113
  • Max Pressure (PSI)100
  • Max Pressure (bar)7
  • Adapter Size (included)1-1/2\" sanitary to 11mm ID
  • Height (in)16.75
  • Height (cm)42.545
  • Diameter (in)7.25
  • Diameter (cm)18.415
  • Description316 SS Pressure Filtration Holder for 142 mm Membranes
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Pressure filtration holders maximize flow rates by applying positive pressure to the fluid over a broad membrane surface. Holders are autoclavable with one filter membrane that is sealed with removable wing nuts. All holders vent to release pressure.

Holders have PTFE gaskets, silicone O-rings, and PTFE-coated photoetched stainless steel support screens to prevent nitrocellulose membranes from sticking.

Sanitary holders are best used in-line to filter-sterilize liquids or gases. Sanitary inlet and outlet connections can be completely disassembled for thorough cleaning. Top plate has knobs for easy positioning over membrane.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat