Laxco RHS-28 Low-cost salt refractometer, 0 to 28% salinity

Representative image only.
Laxco Mfr # RHS-28 – Item # WW-81150-22
Ideal for aquaculture, food processing, and wildlife management
  • Choose the meter range, in percent or ppt, to suit your application needs
  • 1 year warranty
Calibration Standard Solution Sets
Refractive Index Standard Solutions
127,000.00 - ₹383,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Salinity Range (%)0
  • Max Salinity Range (%)28
  • Resolution0.2% (salinity)
  • Accuracy±0.2% (salinity)
  • DescriptionLow-cost salt refractometer, 0 to 28% salinity
  • Warranty1 year
1 Year Warranty

Key Features

  • Choose the meter range, in percent or ppt, to suit your application needs
  • 1 year warranty

More About this Item

Measure salt content in parts per thousand (ppt) and specific gravity, or percent salinity (depending on mode.)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat