Advanced Displays in Plastic Safety Eyewear Organizer, Acrylic, 12 Slots, Wall-Mount/Benchtop

Representative image only.
Advanced Displays in Plastic Mfr # 86307-00 – Item # WW-86307-00
Keep safety glasses within easy reach
  • Acrylic holder hangs on a wall or sits on a table
  • Isolates eyewear to prevent scratching
  • Compartments can be labeled for each user

SPECS & DESCRIPTION

Specifications & Description

  • MaterialAcrylic
  • Width (in)12 1/4
  • Height (in)9 1/4
  • Depth (InchShort)6 3/4
  • Width (cm)31.1
  • Height (cm)23.5
  • Depth (cm)17.1
  • Shipping Weight (lbs)5.9
  • DescriptionSafety Eyewear Organizer, Acrylic, 12 Slots, Wall-Mount/Benchtop

Key Features

  • Acrylic holder hangs on a wall or sits on a table
  • Isolates eyewear to prevent scratching
  • Compartments can be labeled for each user

More About this Item

Acrylic holder hangs on wall or sits on table. Isolates eyewear to prevent scratching. Compartments can be labeled for each user.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat