Advance Tabco TVSS-300 Raised countertop-edged work table with an open base; 30"L, 625 lb capacity

Representative image only.
Advance Tabco Mfr # TVSS-300 – Item # WW-47620-12
Open base provides unobstructed leg room!

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)30
  • Width (in)30
  • Height (in)35.5
  • Length (cm)76.2
  • Width (cm)76.2
  • Height (cm)90.17
  • Shelf Length (in)30
  • Shelf Height (in)35.5
  • Shelf Length (cm)76.2
  • MaterialStainless Steel
  • Capacity (lbs)625
  • Capacity (kg)283
  • DescriptionRaised countertop-edged work table with an open base; 30\"L, 625 lb capacity

More About this Item

Stainless steel construction resists rust, ensuring a clean work surface for the life of these tables. The raised countertop-edged tables protect floors
by confining spills to tabletop.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat