Adam Equipment PT 312-5AE402 Floor Scale with AE402 Indicator, 5000lb/3000kg x, 1Lb/500G, 220V

Representative image only.
Adam Equipment Mfr # PT312-5AE402 -220V – Item # WW-11810-53
This range of platforms from Adam offer a variety of features and combinations to meet your needs, all of which can be integrated into systems or combined with one of Adam Equipment’s many different indicators with features to suit most applications.
  • Non-slip adjustable levelling feet
  • Approximately 3 meter long shielded cable
  • Available in a range of capacities and platform sizes
  • Overload protection
  • Four load cell construction
  • Can be supplied complete with either GK or AE402 indicator
  • Check weighing LED lights provided on either indicator - GK or AE402
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)3000
  • Capacity (lbs)5000
  • Readability (g)500
  • Weighing Unitslb, kg
  • Calibration TypeExternal
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryRechargeable (included)
  • Power (VAC)230
  • Height (in)4
  • Width (in)47
  • Depth (in)47
  • Pan Length (in)47
  • Pan Width (in)47
  • DescriptionFloor Scale with AE402 Indicator, 5000lb/3000kg x, 1Lb/500G, 220V
  • Warranty1 Year
1 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne

Key Features

  • Non-slip adjustable levelling feet
  • Approximately 3 meter long shielded cable
  • Available in a range of capacities and platform sizes
  • Overload protection
  • Four load cell construction
  • Can be supplied complete with either GK or AE402 indicator
  • Check weighing LED lights provided on either indicator - GK or AE402
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat