Adam Equipment MUW-250L Ultrasonic Height and Digital Health Scale, 600lb/300kg 115V

Representative image only.
Adam Equipment Mfr # MUW-300L-115V – Item # WW-11120-76
Fast results and simple operation for use in locker rooms, offices, homes and more
  • Robust metal housing
  • Aluminum pillar
  • Anti-slip platform
  • Base has five built-in feet for added stability
  • Height measurements up to 6.8 ft (210 cm)
  • Height measurements are taken using ultrasonic technology
  • Output data to a computer or printer through the RS-232 interface
  • Large, sealed backlit display
  • Rechargeable battery and AC adapter included
  • Automated BMI function for body mass index reading
  • Other features include overload protection, tare range, hold function, and security locking point
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)300
  • Capacity (lbs)660
  • Readability (g)50
  • Linearity (g)100
  • Weighing Unitskg, lb, lb:oz
  • Calibration TypeExternal
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryRechargeable (included)
  • Power (VAC)115
  • DescriptionUltrasonic Height and Digital Health Scale, 600lb/300kg 115V
  • Warranty1 Year
1 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneUL Listed.

Key Features

  • Robust metal housing
  • Aluminum pillar
  • Anti-slip platform
  • Base has five built-in feet for added stability
  • Height measurements up to 6.8 ft (210 cm)
  • Height measurements are taken using ultrasonic technology
  • Output data to a computer or printer through the RS-232 interface
  • Large, sealed backlit display
  • Rechargeable battery and AC adapter included
  • Automated BMI function for body mass index reading
  • Other features include overload protection, tare range, hold function, and security locking point
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat