Adam Equipment MDW-160M Mechanical Health Scale with 350lb/160kg Capacity

Representative image only.
Adam Equipment Mfr # MDW-160M – Item # WW-11120-71
Fast results and simple operation for use in locker rooms, offices, homes, and more
  • Robust metal housing
  • Aluminum pillar
  • Anti-slip platform
  • Base with five built-in feet for added stability
  • Height measurements up to 6.8 ft (210 cm)
  • 100% mechanical operation that requires no external power supply or batteries
  • Built-in wheels allow easy movement
  • Adjustable zero point
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)160
  • Capacity (lbs)350
  • Readability (g)100
  • Linearity (g)200
  • Weighing Unitskg, lb
  • Calibration TypeExternal
  • Power (VAC)115
  • DescriptionMechanical Health Scale with 350lb/160kg Capacity
  • Warranty3 Years
3 Year WarrantyUL Listed.

Key Features

  • Robust metal housing
  • Aluminum pillar
  • Anti-slip platform
  • Base with five built-in feet for added stability
  • Height measurements up to 6.8 ft (210 cm)
  • 100% mechanical operation that requires no external power supply or batteries
  • Built-in wheels allow easy movement
  • Adjustable zero point
  • 3 year warranty

More About this Item

MDW health and fitness scales offer an affordable and durable solution for medical facilities, and provide practical features for school locker rooms and fitness centers. All MDW scales feature an adjustable height rod for precise height readings. The MDW 160M is a mechanical scale with wheels and a notched counter weight that clearly shows the weight.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat