Adam Equipment Gka (220V) Scale Indicator with Numeric Keypad and Checkweigh Lights 220V

Representative image only.
Adam Equipment Mfr # GKA (220V) – Item # WW-11710-51
Designed for versatility, the GK indicator has the features needed for a number of applications
  • Full tare range
  • Easily accessible internal rechargeable battery
  • Large backlit LCD display with capacity tracker
  • Battery operation with auto-off to save battery life
  • Parts counting with freely selectable sample sizes
  • Check weighing LED lights to show limits
  • Automatic accumulation
  • Bi-direcctional RS-232 output for connection to computers and printers
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Weighing Unitsg, kg
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryRechargeable (included)
  • Power (VAC)230
  • Height (in)6 45/64
  • Width (in)10 1/5
  • Depth (in)4 1/2
  • DescriptionScale Indicator with Numeric Keypad and Checkweigh Lights 220V
  • Warranty1 Year
1 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne

Key Features

  • Full tare range
  • Easily accessible internal rechargeable battery
  • Large backlit LCD display with capacity tracker
  • Battery operation with auto-off to save battery life
  • Parts counting with freely selectable sample sizes
  • Check weighing LED lights to show limits
  • Automatic accumulation
  • Bi-direcctional RS-232 output for connection to computers and printers
  • 1 year warranty

More About this Item

The GK offers an affordable indicator that is packed with smart features that will make weighing quick and easy. The built-in check weighing function allows the users to easily view if their samples are above, below or at set targets. With a full keypad, counting applications are achieved
with the same indicator, making the GK totally flexible for numerous uses.

The GK comes with a wall-mounted bracket for easy and secure mounting, with the indicator housing made of solid ABS plastic. The bright backlit LCD display features a capacity tracker to show users the total capacity that they have used to prevent potential overloads. The large digits make readings effortless.

Whether using the GK for basic weighing or taking advantage of the parts counting, check weighing or percentage weighing functions, these indicators offer a simple user interface for quick and hassle-free weight readings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat