Adam Equipment CBD 16a -220V Dual Platform Capable, 16Lb/8000g x 0.0005Lb/0.2g, 220V

Representative image only.
Adam Equipment Mfr # CBD 16A -220V – Item # WW-11810-05
CBD series offer a range of accurate, fast and versatile counting scales that can use one additional external platform (remote scale) for weighing or counting.
  • Up to 100 PLU’s with description, unit weight and tare weight can be stored in memory
  • Internal counting resolution 1:400,000
  • Preset tare function
  • Full range tare
  • Zero Tracking
  • Memory accumulation of count
  • Pre-set counting with alarm
  • Programmable for counting to a pre-set number of parts
  • Large backlit LCD display
  • Supports remote scale of up to 4 load-cells for enhanced weighing and counting
  • Non-slip adjustable levelling feet
  • Full color coded keypad with numeric entry
  • Easy access to the rechargeable battery
  • Stainless steel pan
  • Overload protection
  • Precision load cell technology
  • Splashproof to protect from accidental spills
  • Simple user-friendly operation
  • External calibration
  • Rechargeable battery
  • Auto sleep / power down function to save battery life
  • Low battery indication
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)8
  • Capacity (lbs)16
  • Readability (g)0.2
  • Repeatability (g)0.0005
  • Linearity (g)0.001
  • Weighing Unitslb, kg
  • Calibration TypeExternal
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryRechargeable (included)
  • Power (VAC)230
  • Height (in)4 19/64
  • Width (in)12 2/5
  • Depth (in)13 29/32
  • Platform Length (in)9
  • Platform Width (in)10 51/64
  • DescriptionDual Platform Capable, 16Lb/8000g x 0.0005Lb/0.2g, 220V
  • Warranty2 Years
Two year warrantyUL Listed to Canadian safety standards.Conformite Europeenne

Key Features

  • Up to 100 PLU’s with description, unit weight and tare weight can be stored in memory
  • Internal counting resolution 1:400,000
  • Preset tare function
  • Full range tare
  • Zero Tracking
  • Memory accumulation of count
  • Pre-set counting with alarm
  • Programmable for counting to a pre-set number of parts
  • Large backlit LCD display
  • Supports remote scale of up to 4 load-cells for enhanced weighing and counting
  • Non-slip adjustable levelling feet
  • Full color coded keypad with numeric entry
  • Easy access to the rechargeable battery
  • Stainless steel pan
  • Overload protection
  • Precision load cell technology
  • Splashproof to protect from accidental spills
  • Simple user-friendly operation
  • External calibration
  • Rechargeable battery
  • Auto sleep / power down function to save battery life
  • Low battery indication
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat