Adam Equipment CBC16A Counting Scales; 8kg x 0.2kg, 120V

Representative image only.
Adam Equipment Mfr # CBC16A – Item # WW-11711-62
Three displays show weight, unit weight, and parts simultaneously
  • 1:600,000 high internal counting for accurate counts
  • Supplied with internal rechargeable battery for total portability
  • Antitilt bumpers and nonslip feet for stability
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)8000
  • Capacity (kg)8
  • Capacity (lbs)17
  • Readability (g)0.2
  • Repeatability (g)0.2
  • Linearity (g)0.4
  • Weighing Unitsg, kg, lb
  • Calibration TypeExternal
  • OutputRS-232
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • BatteryRechargeable (included)
  • Power (VAC)115
  • Height (in)4 3/8
  • Width (in)12 7/8
  • Depth (in)13 3/8
  • DescriptionCounting Scales; 8kg x 0.2kg, 120V
  • Warranty2 Years
Two year warrantyUL Listed to Canadian safety standards.Conformite EuropeenneUL Listed.

Key Features

  • 1:600,000 high internal counting for accurate counts
  • Supplied with internal rechargeable battery for total portability
  • Antitilt bumpers and nonslip feet for stability
  • 2 year warranty

More About this Item

These counting scales feature user-friendly software that improves productivity and helps simplify weighing and counting applications. Durable ABS housing, stainless steel platform, nonslip feet and load cell protection make these scales ideal for harsh industrial environments. An internal rechargeable battery provides up to 90 hours of remote weighing. Three large, backlit LCDs provides a clear view of weight and count data and the color-coded keypad highlights frequently used keys. Bi-directional RS-232 interface and real-time clock with date and time offer accurate record keeping.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat