Adam Equipment AGB 260aD Industrial Bench Scale, 260lb/120kg x 0.01lb/5g, 11.8"x15.7" Platform w/Roller deck

Representative image only.
Adam Equipment Mfr # AGB 260aD – Item # WW-11119-63
Rugged construction withstands demanding industrial applications
  • Large backlit LCD makes for easy viewing in any lighting conditions
  • Color-coded keys provide quick recognition of frequently used functions
  • Bidirectional RS-232 interface offers quick connection to computers and printers
  • External calibration allows for verification and adjustment with weights
  • Heavy-duty rubber feet ensure stability
  • Stainless steel platform for easy cleaning
  • Programmable auto power-off saves energy
  • 120 kg capacity
  • Includes roller deck
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)120
  • Capacity (lbs)260
  • Readability (g)5
  • Repeatability (g)10
  • Weighing Unitsg, kg, N, lb, oz, lb:oz, custom unit
  • Calibration TypeExternal
  • LanguagesEnglish, German, French, and Spanish
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryRechargeable (included)
  • Platform Length (in)15 3/4
  • Platform Width (in)11 7/8
  • DescriptionIndustrial Bench Scale, 260lb/120kg x 0.01lb/5g, 11.8\"x15.7\" Platform w/Roller deck
  • Warranty5 Years
5 Year WarrantyConformite Europeenne

Includes

Roller deck, power adapter and rechargeable battery.

Key Features

  • Large backlit LCD makes for easy viewing in any lighting conditions
  • Color-coded keys provide quick recognition of frequently used functions
  • Bidirectional RS-232 interface offers quick connection to computers and printers
  • External calibration allows for verification and adjustment with weights
  • Heavy-duty rubber feet ensure stability
  • Stainless steel platform for easy cleaning
  • Programmable auto power-off saves energy
  • 120 kg capacity
  • Includes roller deck
  • 5 year warranty

More About this Item

The AGB bench weighing scales are designed to withstand the daily demands in an industrial environment. These scales feature an IP67-rated stainless steel indicator, a large stainless steel weighing platform, and heavy-duty rubber feet to ensure stability. The large backlit LCD with 1½” (40 mm) high digits makes viewing results easy in any lighting condition and changes color for quick notification of checkweighing limits. The easy-to-operate color-coded keypad offers smooth operation and the bidirectional RS-232 interface provides quick connection to computers and printers.

Other features include display hold, audible alarm for checkweighing, capacity tracker to monitor overloads, automatic zero tracking, parts counting with preset sample sizes, preset tare function, selectable digital filtering for animal/dynamic weighting, accumulation function that stores and recalls individual weights or counts, and real-time clock. A built-in rechargeable battery with low battery indicator provides up to 90 hours of operation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat