Adam Equipment AE 402 (220V) Stainless Steel Washdown Scale Indicator, IP66; 220V

Representative image only.
Adam Equipment Mfr # AE 402 (220V) – Item # WW-11710-57
Wash down meets IP66 standards
  • Large backlit LCD
  • Color coded keys
  • Rechargeable battery
  • Bi-directional RS-232 interface
  • Bracket for wall mounting
  • Hold function
  • Stainless steel housing
  • Checkweighing LED lights
  • Capacity tracker
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Weighing Unitskg, g, lb, oz, lb:oz, N
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryRechargeable (included)
  • Power (VAC)230
  • Height (in)5 45/64
  • Width (in)9 2/5
  • Depth (in)3 45/64
  • DescriptionStainless Steel Ip66 Washdown Scale Indicator 220V
  • Warranty1 Year
1 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne

Key Features

  • Large backlit LCD
  • Color coded keys
  • Rechargeable battery
  • Bi-directional RS-232 interface
  • Bracket for wall mounting
  • Hold function
  • Stainless steel housing
  • Checkweighing LED lights
  • Capacity tracker
  • 1 year warranty

More About this Item

The AE402 indicator is a stainless steel indicator that has a range of features for many different weighing applications. Whether these indicators are used outdoors, on a loading dock or in a warehouse or industrial buildings the stainless steel housing is sealed for IP66 wash down environments and the quality construction is built tough to handle even the most demanding tasks. The sleek compact design comes complete with the wall mount bracket and hardware to place it where you want it. A built-in rechargeable battery with low battery indicator, check weighing limit LED, an easy-to-use keypad with highlighted tare key and a large backlit display complete the AE402 indicator.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat