Accuform KDD239 Hinge-Style Plug Lockout, for 220 V Plugs up to 3" x 6-3/4"

Representative image only.
Accuform Mfr # KDD239 – Item # WW-40504-18
Completely closes off plug to prevent equipment from being plugged in
  • Place plug in lockout, close and secure with padlock to prevent opening of lockout device
  • Clam shell design locks the two halves together
  • Accommodates padlock with shackle diameter up to 9/32" (7.1 mm)
  • Manufactured with highly visible red plastic
  • Lockout for 220 V plugs fits sizes up to 3" x 6-3/4" (76 x 171 mm) and cords up to 1" (25 mm) diameter

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionHinge-Style Plug Lockout, for 220 V Plugs up to 3\" x 6-3/4\"

Key Features

  • Place plug in lockout, close and secure with padlock to prevent opening of lockout device
  • Clam shell design locks the two halves together
  • Accommodates padlock with shackle diameter up to 9/32" (7.1 mm)
  • Manufactured with highly visible red plastic
  • Lockout for 220 V plugs fits sizes up to 3" x 6-3/4" (76 x 171 mm) and cords up to 1" (25 mm) diameter

More About this Item

Place one plug in the lockout, close, and secure with padlocks to prevent opening of the lockout. Accommodates padlocks (not included) with shackle diameters of up to 9/32" (7.1 mm). High-visibility red, all-plastic construction.

Lockout for 220 V plugs fits sizes up to 3" x 6-3/4" (7.6 x 17.1 cm) and cords up to 1" (2.5 cm) diameter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat