ABB C1922RA001100000STD Circular Chart Recorder/Controller - 2 controllers, 2 pens

Representative image only.
ABB Mfr # C1922RA001100000STD – Item # WW-80705-40
  • One to four pen models available to meet most any application
  • Tactile keypads make programming and operation simple
  • Standard I/O for each pen includes: analog, relay outputs, digital inputs, and transmitter power supply are standard features
  • Optional modular components can expand the recorders uses.
  • PID autotune on demand
  • Protect settings from accidental changes with password protection.
  • Mount on the wall, in a panel, or on a pipe
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels2
  • Chart TypeCircular
  • Output Type1 SPDT relay (5 A)
  • Serial CommunicationRS-485; MODBUS
  • AlarmHigh/Low; Deviation; Rate of Change (4 per channel)
  • Width (in)15
  • Height (in)15 1/4
  • Depth (in)6
  • Width (cm)38.1
  • Height (cm)38.7
  • Depth (cm)15.2
  • Power (VAC)115 / 230
  • DescriptionCircular Chart Recorder/Controller - 2 controllers, 2 pens
  • Warranty2 year
Two year warrantyIP 66 Rated

Key Features

  • One to four pen models available to meet most any application
  • Tactile keypads make programming and operation simple
  • Standard I/O for each pen includes: analog, relay outputs, digital inputs, and transmitter power supply are standard features
  • Optional modular components can expand the recorders uses.
  • PID autotune on demand
  • Protect settings from accidental changes with password protection.
  • Mount on the wall, in a panel, or on a pipe
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat