ABB C1912JA001100000STD 10" Circular Chart Recorder, 2 pens

Representative image only.
ABB Mfr # C1912JA001100000STD – Item # WW-80704-10
  • Includes two digital inputs, 4 to 20 mA output, transmitter power supply, and one alarm relay per channel!
  • Each channel features high visibility 6-digit LED displays
  • Standard I/O with each pen includes: analog input, analog output, transmitter power supply, relay output, and two digital inputs
  • Select from one to four pen models
  • Simple programming with tactile keypad
  • Password protection feature protects settings from accidental changes
  • Optional MODBUS® RS-485 serial communications

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels2
  • Chart TypeCircular
  • Chart Diameter (in)10
  • Output Type1 SPST relay (230 VAC, 50/60Hz, 5 A)
  • Serial CommunicationRS-485; MODBUS
  • AlarmHigh/Low; Deviation; Rate of Change (4 per channel)
  • Width (in)15
  • Height (in)15 1/4
  • Depth (in)4
  • Width (cm)38.1
  • Height (cm)38.7
  • Depth (cm)10.2
  • Power (VAC)115 / 230
  • Description10\" Circular Chart Recorder, 2 pens
IP 66 Rated

Key Features

  • Includes two digital inputs, 4 to 20 mA output, transmitter power supply, and one alarm relay per channel!
  • Each channel features high visibility 6-digit LED displays
  • Standard I/O with each pen includes: analog input, analog output, transmitter power supply, relay output, and two digital inputs
  • Select from one to four pen models
  • Simple programming with tactile keypad
  • Password protection feature protects settings from accidental changes
  • Optional MODBUS® RS-485 serial communications

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat