A&D Weighing SJ-2000HS Digital Portion Scale, 4.4Lb x 0.002Lb

Representative image only.
A&D Weighing Mfr # SJ-2000HS – Item # WW-11111-22
Fast stability time – Less than 1 second
  • Stainless steel weighing pan
  • High resolution (SJ-5000HS:1/2500, SJ-12KHS:1/2400, SJ-1000HS/2000HS :1/2000)
  • Large wide LCD display (25mm height)
  • Durable body
  • Large weighing pan 230mm x 190mm
  • Full digital calibration function
  • Multiple weighing units – g, lb, oz and lb-oz
  • Battery operation with 4 x D size dry batteries
  • Simple and easy to change the batteries
  • Optional AC adapter
  • Automatic power OFF function
  • Spirit level and adjustable feet for accurate weighing
  • Status indication function – Battery, Stable, Zero and Net
  • 2 year warranty

PRODUCT OPTIONS

₹45,200.00INR / Each

₹20,400.00 - ₹27,600.00INR / Each

for an additional
₹20,400.00INR / Each
for an additional
₹27,600.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)2000
  • Capacity (kg)2
  • Capacity (lbs)4.4
  • Readability (g)1
  • Weighing Unitsg, lb, oz, lb-oz
  • Calibration TypeExternal
  • DescriptionDigital Portion Scale, 4.4Lb x 0.002Lb
  • Warranty2 Years
Two year warranty

Key Features

  • Stainless steel weighing pan
  • High resolution (SJ-5000HS:1/2500, SJ-12KHS:1/2400, SJ-1000HS/2000HS :1/2000)
  • Large wide LCD display (25mm height)
  • Durable body
  • Large weighing pan 230mm x 190mm
  • Full digital calibration function
  • Multiple weighing units – g, lb, oz and lb-oz
  • Battery operation with 4 x D size dry batteries
  • Simple and easy to change the batteries
  • Optional AC adapter
  • Automatic power OFF function
  • Spirit level and adjustable feet for accurate weighing
  • Status indication function – Battery, Stable, Zero and Net
  • 2 year warranty

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat