3M EG5 Edge 5 Intrinsically Safe Noise Dosimeter with 1/4" Microphone, 2 Windscreenrs, Calibrator Adapt

Representative image only.
3M Mfr # EG5 – Item # WW-50512-16
Cable-free units allow you to view measurement levels in real time
  • Cable-free design eliminates microphone cables
  • Thin, contoured shoulder mount design comfortably hugs your shoulder
  • Rechargeable lithium polymer battery provides long life
  • Docking stations provide quick and easy recharge, and easy downloading of data (included only with models 50512-02, -04, -06, -10, -12, -14, -18, -20, -22)
  • Model eg5 meets American and International standards for intrinsic safety for use in explosive environments
  • ANSI S1.25 rated
  • IEC61265 compliant for personal sound exposure meters
  • Lock out security function
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Decibel (Db) Low Range (dB)70
  • Decibel (Db) High Range (dB)140
  • Resolution (dB)0.1
  • WeightingA, C (rms values); A, C, Z (peak measurement)
  • Criterion Level70 to 90 dB (1 dB increments)
  • Exchange Rate3, 4, or 5 dB
  • Threshold Level70 to 90 dB
  • Humidity Range0 to 95% RH (non-condensing)
  • FunctionFast/Slow; SPL, Lavg, Leq, TWA, min/max, peak, exposure, run time, Lc-a, dose
  • ComplianceANSI S1.25; IEC 61252
  • Display128 x 64 LCD (backlit)
  • Battery TypeRechargeable Li-Polymer Battery
  • Length (in)3 1/2
  • Height (in)3/4
  • Width (in)2 1/10
  • Length (cm)5.3
  • Height (cm)8.8
  • Width (cm)1.9
  • DescriptionEdge 5 Intrinsically Safe Noise Dosimeter with 1/4\" Microphone, 2 Windscreenrs, Calibrator Adapt
  • Warranty1 year
1 Year WarrantyIntrinsically SafeUL Listed.

Key Features

  • Cable-free design eliminates microphone cables
  • Thin, contoured shoulder mount design comfortably hugs your shoulder
  • Rechargeable lithium polymer battery provides long life
  • Docking stations provide quick and easy recharge, and easy downloading of data (included only with models 50512-02, -04, -06, -10, -12, -14, -18, -20, -22)
  • Model eg5 meets American and International standards for intrinsic safety for use in explosive environments
  • ANSI S1.25 rated
  • IEC61265 compliant for personal sound exposure meters
  • Lock out security function
  • 1 year warranty

More About this Item

These thin, lightweight cable-free dosimeters eliminate cable interference while you work. Unlke any other dosimeters on the market these units allow you to display SPL, Dose, Lavg, Leq, TWA, max/min/peak level, exposure, and run time all while in run mode. The bright LCD display provides a visual indicator when limits have been ecxeeded ensuring optimal safety. Select models that include docking stations (50512-02, -04, -06, -10, -12, -14, -18, -20, -22) allow you to download data to QestSuite Professional II software (software included with 50512-06, -14, and -22 models only) from each dosimeter, via docks USB port, and flash red when charging units and solid green when charging is complete.
Select from three easy-to-use models based on your measurement data and environment needs. Model eg3 features summary data reports, while the eg4 advanced model provides dual dosimeter and datalogging/time history. The eg5 model is an intrinsically safe unit and features simultaneous C-weighted and A-weighted measurment capability. Models eg3 and eg4 provide over 60 hours of run time and intrinsically safe model eg5 provides 40 hours offering long run rates between charges.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat