Dynalon 202295 Disposable Visible Cuvettes, polystyrene; 4.5 mL capacity, 500/pack

Representative image only.
Dynalon Mfr # 202295 – Item # WW-06343-60
Precision – with convenience!
  • Constructed of durable polystyrene
  • 1 year warranty

₹20,400.00INR / Pkg of 500

SPECS & DESCRIPTION

Specifications & Description

  • Max Capacity (mL)4.5
  • MaterialPolystyrene
  • Percent of Transmission - Polystyrenemaximum from 340 to 800 nm
  • Number of Clear Sides4
  • Pathlength (mm)10
  • Height (in)1 3/4
  • Width (in)1/2
  • Depth (in)1/2
  • Height (mm)45
  • Width (mm)12.5
  • Depth (mm)12.5
  • DescriptionDisposable Visible Cuvettes, polystyrene; 4.5 mL capacity, 500/pack
  • Warranty1 year
1 Year Warranty

Key Features

  • Constructed of durable polystyrene
  • 1 year warranty

More About this Item

Use these economical, single-use cuvettes to obtain consistent spectrophotometric data. Available in standard, semi-micro, and fluorometry configurations. Use polystyrene cuvettes for visible spectral analysis.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat