This item is now discontinued. We recommend the following as suggested replacements: WW-06830-50

18 Pound Barbed-Design Nylon Cable/Zip Ties, 5" L, Red; 5000/Pk

Representative image only.
Item # WW-06830-71
Easy to cut
  • Ideal for attaching tags and documents
  • Polypropylene, withstands temperatures up to to 110 °C (230 ° F)

SPECS & DESCRIPTION

Specifications & Description

  • Tensile Strength (lbs)18
  • Length (in)5
  • Max Bundle Diameter (in)1 3/8
  • Length (cm)12.7
  • Max Bundle Diameter (cm)3.5
  • ColorRed
  • MaterialNylon
  • Description18 Pound Barbed-Design Nylon Cable/Zip Ties, 5\" L, Red; 5000/Pk
UL Listed.

Key Features

  • Ideal for attaching tags and documents
  • Polypropylene, withstands temperatures up to to 110 °C (230 ° F)

More About this Item

These economical, single-use beaded cable zip ties are ideal for temporary bundling of cables and wires and for attaching identification tags or documents to bundles or items. Made of polypropylene, they are able to withstand temperatures up to 110 °C (230 ° F) and have a melting point of 189 °C (372.2°F ). Cole-Parmer Beaded Ties are RoHS compliant, UL recognized, and UL 94 V-2 flammability rated.

Easily install by wrapping the tie around the bundle or through a holding area and threading the tail through the locking mechanism. Tighten to desired loop size.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat